Shop CORTECH
See all product information
Create Account
Table
- Mfr # 484OCS
- Zoro # G623434234
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Includes Game Top
No Game Top
Product Type
Table
Tabletop Material
Polyethylene
Overall Depth
19 in
Features
Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484OCS
- Zoro #
- G623434234
- UPC #
- 819085015478
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Product Type
- Table
- Tabletop Material
- Polyethylene
- Item
- Table
- Features
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
- Tabletop Color
- Overcast
- Ballast Capacity
- 100 lb
- Frame Color
- Overcast
- Model Name
- Endurance(TM) Wedge Table
- Structural Material
- Polyethylene
- Standards
- ISO
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
Dimensions
- Overall Depth
- 19 in
- Overall Height
- 16 1/2 in
- Overall Width
- 27 in
- Fits Chest Size
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.