Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668SGGTS
- Zoro # G923436419
product price:Â
$
1,426.99
/ea
Key Features
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Overall Height
28 in
Ballast Capacity
200 lb
Model Name
Endurance(TM) Round Base Table
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668SGGTS
- Zoro #
- G923436419
- UPC #
- 819085018462
- Country of Origin
- United States
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Ballast Capacity
- 200 lb
- Model Name
- Endurance(TM) Round Base Table
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- Game Top Included
- Support Style
- Cylinder
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Polyethylene
- Product Type
- Table
- Assembly
- Partially Assembled
- Shape
- Circle
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- ISO 22196
- Frame Color
- Stone Gray
- Tabletop Color
- Stone Gray
- Structural Material
- Polyethylene
- Item
- Table
Dimensions
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.