Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668GNS
- Zoro # G023434452
product price:Â
$
1,223.99
/ea
Key Features
Standards
ISO 22196
Ballast Capacity
200 lb
Includes Mounting Hardware
Mounting Hardware Included
Overall Depth
42 in
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668GNS
- Zoro #
- G023434452
- UPC #
- 819085015744
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Standards
- ISO 22196
- Ballast Capacity
- 200 lb
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Material
- Polyethylene
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Accepted
- Model Name
- Endurance(TM) Round Base Table
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Item
- Table
- Support Style
- Cylinder
- Frame Color
- Green
- Assembly
- Partially Assembled
- Shape
- Circle
- Structural Material
- Polyethylene
- Product Type
- Table
- Tabletop Color
- Green
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.