Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668SDGTS
- Zoro # G423436681
product price:Â
$
1,426.99
/ea
Key Features
Model Name
Endurance(TM) Round Base Table
Includes Mounting Hardware
Mounting Hardware Included
Tabletop Color
Sand
Product Type
Table
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668SDGTS
- Zoro #
- G423436681
- UPC #
- 819085015706
- Country of Origin
- United States
- Item
- Table
- Model Name
- Endurance(TM) Round Base Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Color
- Sand
- Product Type
- Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Ballast Capacity
- 200 lb
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Polyethylene
- Frame Color
- Sand
- Includes Game Top
- Game Top Included
- Standards
- ISO 22196
- Support Style
- Cylinder
- Shape
- Circle
Dimensions
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.