Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670CLGT
- Zoro # G223427513
product price:Â
$
1,336.99
/ea
Key Features
Shape
Circle
Structural Material
Polyethylene
Product Type
Table
Overall Height
28 in
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670CLGT
- Zoro #
- G223427513
- UPC #
- -
- Country of Origin
- United States
- Shape
- Circle
- Structural Material
- Polyethylene
- Product Type
- Table
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Table
- Model Name
- Endurance(TM) Cascade Base Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes Game Top
- Game Top Included
- Frame Color
- Claylight
- Tabletop Material
- Polyethylene
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Standards
- ISO 22196
- Tabletop Color
- Claylight
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.