Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670OCGTS
- Zoro # G723437135
product price:Â
$
1,426.99
/ea
Key Features
Tabletop Material
Polyethylene
Shape
Circle
Flammability Standards
CAL 133, UL 94 HB
Structural Material
Polyethylene
Model Name
Endurance(TM) Cascade Base Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 670OCGTS
- Zoro #
- G723437135
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Tabletop Material
- Polyethylene
- Shape
- Circle
- Flammability Standards
- CAL 133, UL 94 HB
- Structural Material
- Polyethylene
- Model Name
- Endurance(TM) Cascade Base Table
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Accepts Ballast
- Ballast Accepted
- Tabletop Color
- Overcast
- Includes Game Top
- Game Top Included
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- Table
- Frame Color
- Overcast
- Assembly
- Partially Assembled
- Item
- Table
- Standards
- ISO 22196
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.