Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABMSADA
- Zoro # G923434989
product price:Â
$
2,331.99
/ea
Key Features
Model Name
ADA Anchor Table J Leg
Product Type
Table
Overall Diameter
42 in
Tabletop Material
High Pressure Laminate
Support Style
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABMSADA
- Zoro #
- G923434989
- UPC #
- -
- Country of Origin
- United States
- Model Name
- ADA Anchor Table J Leg
- Product Type
- Table
- Tabletop Material
- High Pressure Laminate
- Support Style
- Cylinder
- Assembly
- Partially Assembled
- ADA Compliant
- ADA Compliant
- Accepts Ballast
- Ballast Not Accepted
- Frame Color
- Black
- Shape
- Circle
- Item
- Anchor Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Color
- Grey Nebula
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Structural Material
- Steel
- Number of Seals
- 3
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.