Shop HOMEROOTS
See all product information
Create Account
24" Gray and Black Fabric and Steel Counter Height Swivel Bar Chair
- Mfr # 555682
- Zoro # G922373791
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Seat Color
Gray Black
Application Type
Commercial
Height
35.8 in
Width
19.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555682
- Zoro #
- G922373791
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Full Assembly Needed
- Seat Color
- Gray Black
- Item
- Bar Chair
- Application Type
- Commercial
Dimensions
- Height
- 35.8 in
- Width
- 19.1 in
- Depth
- 21.9 in
Description
Comfortable enough to sit in for awhile, this 24-inch gray and black fabric and steel counter height swivel bar chair will transcend the look of your room. The base of this stool is made from steel in a black color that is a nice contrast to the gray fabric seat. Not only good looking and stylish, this chair features a bucket shaped seat and a full_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 35.8-inch h x 19.1-inch w x 21.9-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.