Shop CORTECH
See all product information
Create Account
Tray
- Mfr # 2000TCF
- Zoro # G123435519
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 1/4 in
Material
Polypropylene
NSF Certified
No
Color
Terra Cotta
Product Type
Rock Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000TCF
- Zoro #
- G123435519
- UPC #
- 819085014280
- Country of Origin
- United States
- Material
- Polypropylene
- NSF Certified
- No
- Color
- Terra Cotta
- Product Type
- Rock Tray
- Item
- Tray
- Number of Compartments
- 7
- Shell Material
- Polypropylene
- Wire Color
- Terra Cotta
- Traction Material
- Polypropylene
Dimensions
- Overall Length
- 14 1/4 in
- Overall Depth
- 1 1/2 in
- Overall Height
- 1 3/4 in
- Overall Width
- 9 1/2 in
- Wire Rope Length
- 14 1/4 in
- Length
- 14 1/4 in
Description
Tray, Overall Width 9 1/2 in, Load Capacity Not Applicable, Overall Height 1 3/4 in, Overall Depth 1 1/2 in, Material Polypropylene, Number of Compartments 7, Product Type Rock Tray, Color Terra Cotta, Handle Included No, Overall Length 14 1/4 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.