Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Locker
- Mfr # 7300CV
- Zoro # G723429840
product price:Â
$
2,159.99
/ea
Key Features
Standards
ISO 22196
Number of Doors
1
Color
Canvas
Model Name
Endurance(TM) Locker
Includes Master Key
Master Key Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7300CV
- Zoro #
- G723429840
- UPC #
- 819085017656
- Country of Origin
- United States
- Standards
- ISO 22196
- Number of Doors
- 1
- Color
- Canvas
- Model Name
- Endurance(TM) Locker
- Includes Master Key
- Master Key Included
- Ligature Resistant
- Ligature Resistant
- Number of Shelves
- 2
- Material
- Polyethylene
- Item
- Locker
- Features
- Flammability Standards
- CAL 133, UL 94 HB
- Number of Storage Compartments
- 3
- Locking Mechanism
- Combination Lock
- Shell Material
- Polyethylene
- Wire Color
- Canvas
- Traction Material
- Polyethylene
Dimensions
- Overall Depth
- 26 in
- Overall Width
- 26 in
- Overall Height
- 78 1/2 in
- Fits Chest Size
Description
Locker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.