Shop CORTECH
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe
- Mfr # 220WN
- Zoro # G123437117
product price:Â
$
2,064.99
/ea
Key Features
Flammability Standards
CAL 133
Overall Height
56 in
Features
Ligature Resistant
Ligature Resistant
Model Name
Sequoia(TM) Wood Grain Wardrobe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220WN
- Zoro #
- G123437117
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- CAL 133
- Features
- Ligature Resistant
- Ligature Resistant
- Item
- Wardrobe
- Model Name
- Sequoia(TM) Wood Grain Wardrobe
- Material
- Polyethylene
- Standards
- ISO
- Color
- Walnut
- Number of Storage Compartments
- 4
- Number of Doors
- 0
- Number of Shelves
- 4
- Shell Material
- Polyethylene
- Wire Color
- Walnut
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 56 in
- Overall Depth
- 18 in
- Overall Width
- 23 in
- Fits Chest Size
Description
Wardrobe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.