100 in H Aluminum Wheelbarrow Ladder, 7 Steps, 350 lb Load Capacity

  • Mfr # AW07R1830A4C50P6

  • Zoro # G0488251


product price:  $1,237.99
/ea
Additional $370.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW07R1830A4C50P6
Zoro #
G0488251
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
100 in
Bottom Width
36 in
Base Depth
61 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
16 in
Overall Width
36 in
Overall Depth
62 in
Base Length
62 in
Caster Diameter
10 in
Reach Height - Maximum
12.4 ft
Base Width
36 in

Details

Item
Wheelbarrow Ladder
Item - Rolling Ladder
Wheelbarrow Ladder
Number of Steps
7
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Rear Exit
No
Color
Silver
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Includes
Ladder Instructions
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Aluminum Acid Brightened
Ladder Tread
Ribbed
Ladder Actuation
None
Assembled/Unassembled
Assembled
Climbing Angle
59 ?
Weight
65 lb
Casters Included
(2) Rigid
Ladder Type
Wheelbarrow Ladder
Handrail Type
Double Handrails
Folding
Not Foldable
Tread Type
Ribbed
Assembly
Assembled
Load Capacity - Maximum
350 lb
Includes Handrails
Handrails Included

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.3 ft, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 16 in, Bottom Width 36 in, Base Depth 61 in, Overall Width 36 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Aluminum Acid Brightened, Color Gray, Standards ANSI, OSHA Compliant, Includes Ladder Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.