100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity
Mfr # 1207R1824A2E12B4C1P6
Zoro # G2155785
product price: $656.99
/eaKey Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
12 in
Platform Width
16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1207R1824A2E12B4C1P6
Zoro #
G2155785
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
70 in
Platform Depth
12 in
Platform Width
16 in
Overall Height
100 in
Bottom Width
24 in
Base Depth
69 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
16 in
Overall Width
24 in
Overall Depth
69 in
Reach Height - Maximum
12.4 ft
Base Length
69 in
Caster Diameter
4 in
Base Width
24 in
Description
Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.3 ft, Number of Steps 7, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 12 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 69 in, Overall Width 24 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.