Shop All Fixed Ladders
Cotterman
11 ft 3 in Fixed Ladder with Safety Cage, Steel, 12 Steps, Top Exit, Powder Coated Finish
Mfr # M12SC C1
Zoro # G9856296
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$805.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 12
- Overall Height 11 ft 3 in
- Overall Width 26 in
Product Information
- Brand Cotterman
- MFR # M12SC C1
- Zoro # G9856296
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 11 ft 3 in |
Overall Width | 26 in |
Top Step Height | 11 ft |
Step Width | 16 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Ladder Height | 11 ft |
Details
Description
Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 11 ft 3 in, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 12, Top Step Height 11 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Gray Powder Coated, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,500 lb (RSCR244838ALD10SPN95)
- ZORO SELECT Caster, 3 X 1-1/4 In Swivel (MH2TUP101G)
- VESTIL Steel Turntable with 12" Diameter, 5/16" Height, 500 lb Capacity (TT-12-7/8)
- RONSTAN INTERNATIONAL Shackle, Wide D, Slotted Pin, 1/8" (RF1850S)
- COTTERMAN 16 ft 8 in Fixed Ladder, Steel, 14 Steps, Forward Exit, Gray Powder Coated Finish (F14W C1)
- COTTERMAN 14 ft 8 in Fixed Ladder, Steel, 12 Steps, Forward Exit, Gray Powder Coated Finish (F12W C1)
- COTTERMAN 21 ft 8 in Fixed Ladder with Safety Cage, Steel, 19 Steps, Forward Exit, Powder Coated Finish (M19WC C1)
- COTTERMAN 18 ft 8 in Fixed Ladder with Safety Cage, Steel, 16 Steps, Forward Exit, Powder Coated Finish (M16WC C1)
- COTTERMAN 15 ft 6 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Forward Exit, Powder Coated Finish (F13WC C1)
- COTTERMAN 13 ft 3 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Top Exit, Powder Coated Finish (M14SC C1)
- WERNER 18 ft. Straight Ladder, Aluminum, 18 Steps, 300 lb Load Capacity (D1518-1)
- Cotterman Fixed Ladders