Cotterman

16 ft 8 in Fixed Ladder, Steel, 14 Steps, Forward Exit, Gray Powder Coated Finish


product price: $647.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Load Capacity 300 lb
  • Material Steel
  • Number of Steps 14
  • Overall Height 16 ft 8 in
  • Overall Width 20 in
See all product information

Product Information

Dimensions

Overall Height 16 ft 8 in
Overall Width 20 in
Top Step Height 13 ft
Step Width 16 in
Handrail Height 42"
Rung Dia. 3/4 in
Tread Depth 3/4"
Ladder Height 13 ft

Details

Item Fixed Ladder
Load Capacity 300 lb
Material Steel
Number of Steps 14
Walk-Thru Included Yes
Standards OSHA/ANSI
Rung/Step Spacing 12 in
Finish Gray Powder Coated
Exit Forward
Climbing Angle 90 ?
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color Gray
Item - Fixed Ladders Fixed Ladder
Rung Spacing 12"

Description

Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 16 ft 8 in, Overall Width 20 in, Material Steel, Load Capacity 300 lb, Number of Steps 14, Top Step Height 13 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Gray Powder Coated, Standards OSHA and ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.