Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 ft H Steel Rolling Ladder, 9 Steps

  • Mfr # WMX09R37A6FGP3

  • Zoro # G112029682


product price: $2,602.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
7.5 ft
Number of Steps
9
Platform Depth
24 in
Platform Width
24 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX09R37A6FGP3
Zoro #
G112029682
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
7.5 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
11 ft
Step Width
24 in
Handrail Height
3.5 ft
Overall Depth
72 in
Step Depth
7 in
Reach Height - Maximum
14 ft
Caster Diameter
4 in
Base Length
72 in
Base Width
37 in

Details

Item
Rolling Ladder
Number of Steps
9
Material
Steel
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Climbing Angle
59 Degrees
Series
Workmaster
Color
Gray, Yellow
Includes Handrails
Handrails Included
Folding
Not Foldable
Handrail Type
Double Handrails
Tread Type
Perforated
Weight
511 lb
Ladder Type
Rolling Ladder
Load Capacity - Maximum
1,000 lb
Assembly
Partially Assembled
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.