110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # 1008R1824A6E10B4AC1P6

  • Zoro # G0638928


product price: $525.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008R1824A6E10B4AC1P6
Zoro #
G0638928
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
110 in
Bottom Width
24 in
Base Depth
110 in
Overall Width
24 in
Step Width
16 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
61 in
Reach Height - Maximum
13.3 ft
Base Length
61 in
Caster Diameter
4 in
Base Width
24 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
8
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Color
Gray
Finish
Powder Coated
Ladder Tread
Perforated
Climbing Angle
59 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Assembled/Unassembled
Assembled
Rear Exit
No
Weight
131 lb
Series
Series 1000
Casters Included
(2) Rigid, (2) Swivel
Includes Handrails
Handrails Included
Assembly
Assembled
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Folding
Not Foldable
Tread Type
Perforated

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.2 ft, Number of Steps 8, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 110 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.