Zoro Homepage

122 in H Aluminum Rolling Ladder, 8 Steps, 500 lb Load Capacity

  • Mfr # WMXA08R37A3P3

  • Zoro # G3896341


product price: $5,254.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMXA08R37A3P3
Zoro #
G3896341
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
122 in
Bottom Width
37 in
Base Depth
74 in
Step Width
24 in
Overall Width
37 in
Handrail Height
3.5 ft
Step Depth
7 in
Overall Depth
74 in
Reach Height - Maximum
13.3 ft
Base Length
74 in
Caster Diameter
4 in
Base Width
37 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
8
Load Capacity
500 lb
Step Tread
Serrated
Material
Aluminum
Assembled/Unassembled
Unassembled
Ladder Tread
Serrated
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Rear Exit
No
Finish
Aluminum Acid Brightened/Baked On Powder Coated
Color
Silver/Yellow
Includes
Modular Front Legs
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Climbing Angle
59 ?
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Series
Workmaster
Weight
331 lb
Assembly
Partially Assembled
Load Capacity - Maximum
500 lb
Folding
Not Foldable
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Tread Type
Serrated
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Aluminum, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 10.2 ft, Number of Steps 8, Unassembled, Load Capacity 500 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 74 in, Overall Width 37 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.