140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity

  • Mfr # 2611R3232A3E12B4W4C1P6

  • Zoro # G3488996


product price: $1,764.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
12 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2611R3232A3E12B4W4C1P6
Zoro #
G3488996
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
12 in
Platform Width
30 in
Overall Height
140 in
Bottom Width
32 in
Base Depth
157 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
32 in
Step Width
30 in
Overall Depth
106 in
Base Width
32 in
Reach Height - Maximum
15.7 ft
Base Length
106 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
11
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Rear Exit
No
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Serrated
Climbing Angle
50 ?
Handrails Included
Yes
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
224 lb
Series
Series 2600
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Includes Handrails
Handrails Included
Load Capacity - Maximum
800 lb
Handrail Type
Double Handrails
Tread Type
Serrated
Assembly
Unassembled
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 12.7 ft, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 12 in, Platform Width 30 in, Bottom Width 32 in, Base Depth 157 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.