Zoro Homepage

14.3 ft H Stainless Steel Rolling Ladder, 13 Steps

  • Mfr # WMXS13R54A3FGP3NT

  • Zoro # G312483420


product price: $19,313.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
10.8 ft
Number of Steps
13
Platform Depth
24 in
Platform Width
24 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMXS13R54A3FGP3NT
Zoro #
G312483420
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
10.8 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
14.3 ft
Handrail Height
3.5 ft
Overall Depth
96 in
Step Depth
7 in
Step Width
24 in
Base Width
54 in
Caster Diameter
4 in
Base Length
96 in
Reach Height - Maximum
17.4 ft

Details

Item
Rolling Ladder
Number of Steps
13
Material
Stainless Steel
Color
Gray
Climbing Angle
59 Degrees
Series
Workmaster
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Tread Type
Serrated
Includes Handrails
Handrails Included
Load Capacity - Maximum
1,000 lb
Handrail Type
Double Handrails
Weight
757 lb
Folding
Not Foldable
Assembly
Partially Assembled
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.