Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

162 in H Aluminum Rolling Ladder, 12 Steps, 500 lb Load Capacity

  • Mfr # WMXA12R42A3P3

  • Zoro # G3896308


product price: $6,063.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMXA12R42A3P3
Zoro #
G3896308
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
162 in
Bottom Width
42 in
Base Depth
98 in
Step Depth
7 in
Step Width
24 in
Handrail Height
3.5 ft
Overall Width
42 in
Overall Depth
98 in
Reach Height - Maximum
16.6 ft
Base Width
42 in
Base Length
98 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
12
Load Capacity
500 lb
Step Tread
Serrated
Material
Aluminum
Finish
Aluminum Acid Brightened/Baked On Powder Coated
Assembled/Unassembled
Unassembled
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Tread
Serrated
Rear Exit
No
Includes
Modular Front Legs
Color
Silver/Yellow
Climbing Angle
59 ?
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Ladder Actuation
Foot Activated Step Lock
Series
Workmaster
Tread Type
Serrated
Weight
450 lb
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Handrail Type
Double Handrails
Assembly
Partially Assembled
Ladder Type
Rolling Ladder
Load Capacity - Maximum
500 lb
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Aluminum, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 13.5 ft, Number of Steps 12, Unassembled, Load Capacity 500 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 98 in, Overall Width 42 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.