192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity

  • Mfr # 1515R2642A3E30B4C1P3

  • Zoro # G9930925


product price:  $1,661.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
150 in
Number of Steps
15
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1515R2642A3E30B4C1P3
Zoro #
G9930925
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
192 in
Bottom Width
42 in
Base Depth
128 in
Handrail Height
3.5 ft
Step Depth
7 in
Step Width
24 in
Overall Width
42 in
Overall Depth
108 in
Base Width
42 in
Caster Diameter
4 in
Reach Height - Maximum
19.1 ft
Base Length
108 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
15
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Standards
ANSI, OSHA Compliant
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Handrails Included
Yes
Climbing Angle
59 Degrees
Includes
2-1/2 in Rubber Pads
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Serrated
Assembled/Unassembled
Unassembled
Weight
418 lb
Series
Series 1500
Ladder Type
Rolling Ladder
Assembly
Unassembled
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Tread Type
Serrated
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 16 ft, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 128 in, Overall Width 42 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.