Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity

  • Mfr # A2N2626A3B3C50P1

  • Zoro # G7067453


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Platform Height
20"
Number of Steps
2
Platform Depth
14 in
Platform Width
14"
Load Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2N2626A3B3C50P1
Zoro #
G7067453
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20"
Platform Depth
14 in
Platform Width
14"
Overall Height
20 in
Bottom Width
26 in
Base Depth
23 in
Step Width
24 in
Top Step Height
20 in
Top Step Depth
7 in
Step Depth
7 in
Overall Depth
23 in
Caster Diameter
2 in
Reach Height - Maximum
8.3 ft
Standing Height - Maximum
1.7 ft
Base Width
26 in

Details

Item
Rolling Step
Number of Steps
2
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Net Weight
23 lb
Color
Natural
Finish
Brightened
Includes
1 in Crutch Tips
Step Stool Product Group
Rolling Step
Ladder Tread
Serrated
Ladder Actuation
Spring-Loaded Casters
Standards
ANSI, OSHA Compliant
Handrails Included
No
Weight
20 lb
Series
A
Stacking
Not Stackable
Base Spread
23 in
Load Capacity - Maximum
350 lb
Assembly
Assembled
Casters Included
(4) Swivel
Product Type
Rolling Step Stool
Folding
Not Foldable
Feet Material
Rubber
Tread Type
Serrated
Includes Handrails
Handrails Not Included
Nesting
Not Nestable
Locking Mechanism
Spring-Loaded Casters
Feet Type
Slip-Resistant

Description

Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 1.7 ft, Material Aluminum, Load Capacity 350 lb, Top Step Height 20 in, Top Step Depth 14 in, Bottom Width 26 in, Base Depth 23 in, Color Tan, Finish Brightened, Series A, Closed Depth Not Applicable, Includes 1 in Crutch Tips, Standards ANSI, OSHA Compliant, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 23 lb, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.