Zoro Homepage

40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1204N3232A1E24B3C1P6

  • Zoro # G0997425


product price: $438.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
24 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1204N3232A1E24B3C1P6
Zoro #
G0997425
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
24 in
Platform Width
30 in
Overall Height
40 in
Bottom Width
32 in
Base Depth
52 in
Step Depth
7 in
Overall Width
32 in
Step Width
30 in
Overall Depth
40 in
Caster Diameter
2 in
Base Width
32 in
Base Length
40 in
Reach Height - Maximum
9.9 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Rear Exit
No
Assembled/Unassembled
Assembled
Handrails Included
No
Ladder Actuation
Weight Activated Step Lock
Climbing Angle
50 ?
Ladder Tread
Expanded Metal
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
67 lb
Series
Series 1200
Includes Handrails
Handrails Not Included
Locking Mechanism
Weight-Actuated Step Lock
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder
Folding
Not Foldable
Tread Type
Expanded Metal
Load Capacity - Maximum
450 lb
Assembly
Assembled

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included No, Handrail Height Not Applicable, Overall Height 3.3 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 24 in, Platform Width 30 in, Bottom Width 32 in, Base Depth 52 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.