Zoro Homepage

40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1204N3232A3E24B3C1P6

  • Zoro # G0997440


product price: $542.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
24 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1204N3232A3E24B3C1P6
Zoro #
G0997440
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
24 in
Platform Width
30 in
Overall Height
40 in
Bottom Width
32 in
Base Depth
52 in
Overall Width
32 in
Step Width
30 in
Step Depth
7 in
Overall Depth
40 in
Base Length
40 in
Base Width
32 in
Caster Diameter
2 in
Reach Height - Maximum
9.9 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Ladder Tread
Serrated
Assembled/Unassembled
Assembled
Finish
Powder Coated
Color
Gray
Ladder Actuation
Weight Activated Step Lock
Standards
ANSI, OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Handrails Included
No
Climbing Angle
50 ?
Weight
67 lb
Series
Series 1200
Folding
Not Foldable
Casters Included
(4) Swivel
Tread Type
Serrated
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Not Included
Assembly
Assembled
Locking Mechanism
Weight-Actuated Step Lock
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included No, Handrail Height Not Applicable, Overall Height 3.3 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 30 in, Bottom Width 32 in, Base Depth 52 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.