70 in H Aluminum Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # 4TA18A3E10B8C50P6

  • Zoro # G9826153


product price:  $397.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4TA18A3E10B8C50P6
Zoro #
G9826153
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
70 in
Bottom Width
20 in
Base Depth
37 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
20 in
Step Width
16 in
Overall Depth
37 in
Base Length
37 in
Caster Diameter
4 in
Reach Height - Maximum
9.9 ft
Base Width
20 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
4
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Includes
2-1/2 in Rubber Pads
Assembled/Unassembled
Assembled
Climbing Angle
59 ?
Rear Exit
No
Handrails Included
Yes
Color
Natural
Ladder Actuation
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Tread
Serrated
Finish
Aluminum Acid Brightened
Weight
25 lb
Series
Tilt-n-Roll
Casters Included
(2) Rigid
Load Capacity - Maximum
350 lb
Folding
Not Foldable
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Ladder Type
Tilt and Roll Ladder
Tread Type
Serrated
Assembly
Assembled

Description

Tilt and Roll Ladder, Material Aluminum, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 37 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.