Zoro Homepage

70 in H Steel Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # SAS4A3E10B8C1P6

  • Zoro # G7222345


product price: $371.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Folding Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAS4A3E10B8C1P6
Zoro #
G7222345
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
70 in
Bottom Width
20 in
Base Depth
35 in
Overall Width
20 in
Step Width
16 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
34 in
Base Length
34 in
Reach Height - Maximum
9.9 ft
Base Width
21 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Folding Rolling Ladder
Item
Folding Rolling Ladder
Number of Steps
4
Load Capacity
350 lb
Step Tread
Serrated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
None
Includes
Quick Release Cable Folding Mechanism
Rear Exit
No
Color
Gray
Assembled/Unassembled
Assembled
Ladder Tread
Serrated
Finish
Powder Coated
Climbing Angle
59 ?
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Handrails Included
Yes
Weight
54 lb
Series
Stocknstore
Folding
Foldable
Casters Included
(2) Rigid
Ladder Type
Rolling Ladder
Assembly
Assembled
Tread Type
Serrated
Includes Handrails
Handrails Included
Load Capacity - Maximum
350 lb
Handrail Type
Double Handrails

Description

Folding Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 35 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.