Zoro Homepage

70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1204R1820A1E24B3C1P6

  • Zoro # G9929062


product price: $347.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
24 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1204R1820A1E24B3C1P6
Zoro #
G9929062
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
24 in
Platform Width
16 in
Overall Height
70 in
Bottom Width
20 in
Base Depth
52 in
Step Depth
7 in
Overall Width
20 in
Step Width
16 in
Handrail Height
2.5 ft
Overall Depth
40 in
Reach Height - Maximum
9.9 ft
Base Width
20 in
Caster Diameter
2 in
Base Length
40 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Assembled/Unassembled
Assembled
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Rear Exit
No
Color
Gray
Climbing Angle
50 ?
Ladder Tread
Expanded Metal
Includes
1 in Crutch Tips
Handrails Included
Yes
Ladder Actuation
Weight Activated Step Lock
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
56 lb
Series
Series 1200
Handrail Type
Double Handrails
Casters Included
(4) Swivel
Tread Type
Expanded Metal
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Locking Mechanism
Weight-Actuated Step Lock
Assembly
Assembled
Load Capacity - Maximum
450 lb
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 24 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 52 in, Overall Width 20 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.