Zoro Homepage

7.7 ft H Stainless Steel Rolling Ladder, 5 Steps

  • Mfr # WMXS05R37A3FGP6NT

  • Zoro # G212483490


product price: $14,143.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
4.2 ft
Number of Steps
5
Platform Depth
24 in
Platform Width
24 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMXS05R37A3FGP6NT
Zoro #
G212483490
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
4.2 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
7.7 ft
Step Depth
7 in
Overall Depth
48 in
Handrail Height
3.5 ft
Step Width
24 in
Caster Diameter
4 in
Base Length
48 in
Reach Height - Maximum
10.8 ft
Base Width
37 in

Details

Item
Rolling Ladder
Number of Steps
5
Material
Stainless Steel
Color
Gray
Series
Workmaster
Climbing Angle
59 Degrees
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Includes Handrails
Handrails Included
Weight
356 lb
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Assembly
Assembled
Load Capacity - Maximum
1,000 lb
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Tread Type
Serrated

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.