80 in H Aluminum Tilt and Roll Ladder, 5 Steps, 350 lb Load Capacity

  • Mfr # 5TA26A3E20B8C50P6

  • Zoro # G9826074


product price:  $1,053.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TA26A3E20B8C50P6
Zoro #
G9826074
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
80 in
Bottom Width
28 in
Base Depth
54 in
Step Width
24 in
Overall Width
28 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
54 in
Caster Diameter
4 in
Base Length
54 in
Base Width
28 in
Reach Height - Maximum
10.8 ft

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
5
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Color
Natural
Ladder Actuation
None
Rear Exit
No
Handrails Included
Yes
Finish
Aluminum Acid Brightened
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
2-1/2 in Rubber Pads
Assembled/Unassembled
Assembled
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Ladder Tread
Serrated
Weight
39 lb
Series
Tilt-n-Roll
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Casters Included
(2) Rigid
Ladder Type
Tilt and Roll Ladder
Tread Type
Serrated
Load Capacity - Maximum
350 lb
Folding
Not Foldable
Assembly
Assembled

Description

Tilt and Roll Ladder, Material Aluminum, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 54 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.