Zoro Homepage

80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 1005R1820A3E10B4C2P6

  • Zoro # G0638745


product price: $390.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005R1820A3E10B4C2P6
Zoro #
G0638745
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
80 in
Bottom Width
20 in
Base Depth
40 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
16 in
Overall Width
20 in
Overall Depth
40 in
Reach Height - Maximum
10.8 ft
Base Width
20 in
Base Length
40 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
5
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Standards
ANSI, OSHA Compliant
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Assembled/Unassembled
Assembled
Rear Exit
No
Climbing Angle
59 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Ladder Tread
Serrated
Color
Yellow
Weight
81 lb
Series
Series 1000
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
450 lb
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Assembly
Assembled
Folding
Not Foldable
Tread Type
Serrated
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 40 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.