Cotterman
Crossover Ladder, 6 Step, Aluminum, 90In. H
Mfr # 6SPA24A7C50P3
Zoro # G0682860
original price:
$2,603.86
4% off
new price: $2,473.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,473.99
Free 30-Day Returns
Key Features
- Vertical Clearance 46 in
- Platform Height 48 in
- Span 25 9/16 in
- Platform Depth 33 in
- Material Aluminum
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21RX-U080K-14)
- ZORO SELECT Plate Caster Kit, Nylon, 6", 4800 lb., PK4 (5PKJ4)
- PEWAG Chain, 10 ft. L, Trade Size 9/32 in. (38113/10)
- EVEREST 4" X 12Ft 11500 LBS 2 PLY FLAT EYE-EYE SLING (C1147)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS24A3C1P3)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A7C1P3)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- COTTERMAN Crossover Ladder, Steel, 350 lb., 90 In. H (6PC24A3B1C1P6)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A3C1P3)
- VESTIL 6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel (COL-6-56-23)
- Cotterman Crossover Ladders