Shop All Step Stools
Cotterman
Step Stand, 20 "H, 500 lb., Aluminum
Mfr # 1802N2626A3E10B1C50P6
Zoro # G0896251
product price: $304.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- ANSI Type IA
- Base Depth 23 in
- Bottom Width 27 in
- Color Gray
- Load Capacity 500 lb
Product Information
- Brand Cotterman
- MFR # 1802N2626A3E10B1C50P6
- Zoro # G0896251
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 23 in |
Bottom Width | 27 in |
Overall Height | 20 in |
Top Step Depth | 10 in |
Top Step Height | 20 in |
Closed Height | 20 in |
Closed Depth | 23 in |
Details
Description
Step Stool Product Group Stationary Step, Number of Steps 2, Overall Height 20 in, Material Aluminum, ANSI Type IA, Load Capacity 500 lb, Top Step Height 20 in, Top Step Depth 10 in, Bottom Width 27 in, Base Depth 23 in, Color Gray, Finish Brightened, Series Welded Assembled, Closed Depth 23 in, Closed Height 20 in, Includes Grip Strut Treads, Standards OSHA, Step Tread Serrated, Net Weight 14 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 3-1/2 in, 250 lb (5UX83)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A6E10B4W4C2P6)
- ZORO SELECT Dock Plate, 3300 lb., 30 x 42 In. (4LGV7)
- COTTERMAN Safety Railing w/ Toe Board, 8ft., Alum. (AR8T C50 P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- VESTIL 3 Step Folding Ladder with Wheels (FLAD-3)
- VESTIL 1 Step Polyethylene Nestable Yellow with Handrails Port 500lb Capacity (SPN-1-YL-HR-PO)
- DPI 3 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST3-14)
- Cotterman Step Stools