Step Stand
- Mfr # 4501N3232A3E20B1C50P1
- Zoro # G724176927
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Tread Type
Serrated
Base Width
30 in
Feet Material
Rubber
Overall Depth
22 in
Standards
ANSI, OSHA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4501N3232A3E20B1C50P1
- Zoro #
- G724176927
- UPC #
- -
- Country of Origin
- United States
- Item
- Step Stool
- Tread Type
- Serrated
- Feet Material
- Rubber
- Standards
- ANSI, OSHA Compliant
- Number of Steps
- 1
- Finish
- Powder Coated
- Color
- Gray
- Load Capacity - Maximum
- 500 lb
- Material
- Aluminum
- Product Type
- Step Stool
- Includes Handrails
- Handrails Not Included
- Weight
- 13 lb
- Feet Type
- Non-Marring, Slip-Resistant
- Assembly
- Assembled
- Nesting
- Not Nestable
- Locking Mechanism
- No Locking Mechanism
- Stacking
- Not Stackable
- Folding
- Not Foldable
- Shape
- Square
- Base Spread
- 22 in
- Shell Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Base Width
- 30 in
- Overall Depth
- 22 in
- Step Depth
- 20 in
- Step Width
- 30 in
- Top Step Depth
- 20 in
- Overall Height
- 10 in
- Closed Depth
- 22 in
- Reach Height - Maximum
- 6.3 ft
- Standing Height - Maximum
- 10 in
Description
Number of Steps 1, Overall Height 10 in, Material Aluminum, Top Step Depth 20 in, Color Gray, Finish Powder Coated, Closed Depth 22 in, Standards ANSI, OSHA Compliant, Step Width 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.