Step Stand
- Mfr # 4502N2626A3E20B1C50P1
- Zoro # G224176915
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Product Type
Step Stool
Finish
Powder Coated
Color
Gray
Top Step Depth
20 in
Includes Handrails
Handrails Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4502N2626A3E20B1C50P1
- Zoro #
- G224176915
- UPC #
- -
- Country of Origin
- United States
- Item
- Step Stool
- Product Type
- Step Stool
- Finish
- Powder Coated
- Color
- Gray
- Includes Handrails
- Handrails Not Included
- Number of Steps
- 2
- Material
- Aluminum
- Weight
- 19 lb
- Load Capacity - Maximum
- 500 lb
- Standards
- ANSI, OSHA Compliant
- Tread Type
- Serrated
- Feet Material
- Rubber
- Locking Mechanism
- No Locking Mechanism
- Folding
- Not Foldable
- Feet Type
- Non-Marring, Slip-Resistant
- Shape
- Square
- Assembly
- Assembled
- Nesting
- Not Nestable
- Stacking
- Not Stackable
- Base Spread
- 31 in
- Shell Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Top Step Depth
- 20 in
- Step Width
- 24 in
- Step Depth
- 20 in
- Overall Depth
- 31 in
- Overall Height
- 1.7 ft
- Base Width
- 24 in
- Reach Height - Maximum
- 7.2 ft
- Standing Height - Maximum
- 1.7 ft
- Closed Depth
- 31 in
Description
Number of Steps 2, Overall Height 1.7 ft, Material Aluminum, Top Step Depth 20 in, Color Gray, Finish Powder Coated, Closed Depth 31 in, Standards ANSI, OSHA Compliant, Step Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.