Step Stand
- Mfr # 4503N2626A3E20B1C50P1
- Zoro # G524177025
product price:Â
$
493.99
/ea
Key Features
Load Capacity - Maximum
500 lb
Step Width
24 in
Step Depth
9.5 in
Material
Aluminum
Weight
24 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4503N2626A3E20B1C50P1
- Zoro #
- G524177025
- UPC #
- -
- Country of Origin
- United States
- Item
- Step Stool
- Load Capacity - Maximum
- 500 lb
- Material
- Aluminum
- Weight
- 24 lb
- Standards
- ANSI, OSHA Compliant
- Finish
- Powder Coated
- Tread Type
- Serrated
- Product Type
- Step Stool
- Color
- Gray
- Includes Handrails
- Handrails Not Included
- Number of Steps
- 3
- Feet Material
- Rubber
- Assembly
- Assembled
- Base Spread
- 40 in
- Nesting
- Not Nestable
- Feet Type
- Non-Marring, Slip-Resistant
- Folding
- Not Foldable
- Stacking
- Not Stackable
- Locking Mechanism
- No Locking Mechanism
- Shape
- Square
- Shell Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Overall Height
- 2.5 ft
- Step Width
- 24 in
- Step Depth
- 9.5 in
- Overall Depth
- 40 in
- Base Width
- 24 in
- Top Step Depth
- 20 in
- Reach Height - Maximum
- 8 ft
- Standing Height - Maximum
- 2.5 ft
- Closed Depth
- 40 in
Description
Number of Steps 3, Overall Height 2.5 ft, Material Aluminum, Top Step Depth 20 in, Color Gray, Finish Powder Coated, Closed Depth 40 in, Standards ANSI, OSHA Compliant, Step Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.