Work Platform, 5 in to 8 in H, 24 in W, 72 in D, Stainless Steel, 800 lb Load Capacity

  • Mfr # 1SAWP2472A8 A5-8 B1 P6

  • Zoro # G6445817


product price:  $1,305.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Platform Height
5 in to 8 in
Platform Width
24 in
Platform Depth
72 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SAWP2472A8 A5-8 B1 P6
Zoro #
G6445817
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
5 in to 8 in
Platform Width
24 in
Platform Depth
72 in
Overall Height
8 in
Base Depth
72 in
Base Length
72 in
Base Width
24 in
Bottom Width
24 in
Step Width
24 in
Step Depth
24 in
Height Adjustability
Adjustable Height
Platform Height - Minimum
5 in
Overall Height - Maximum
8 in
Platform Height - Maximum
8 in

Details

Item
Work Platform
Material
Stainless Steel
Color
Natural
Finish
Blasted Satin
Load Capacity
800 lb
Step Tread
Anti-Fatigue Mat
Handrails Included
No
Includes
Ergo Mat
Number of Legs
6
Platform Style
Quad Access
Number of Guard Rails
0
Standards
ANSI, OSHA Compliant
Work Platform Item
Single Step Platform
Ladder Tread
Anti-Fatigue Mat
Number of Steps
1
Series
AWP
Use Location
Indoor
Locking Mechanism
No Locking Mechanism
Folding
Not Foldable
Load Capacity - Maximum
800 lb
Weight
75 lb
Exit Direction
Forward, Left, Right, Side Step, Rear
Number of Access Sides
1
Assembly
Assembled
Number of Handrails
0
Mobility
Stationary
Includes Handrails
Handrails Not Included
Tread Type
Antifatigue Mat

Description

Single Step Platform, Material Stainless Steel, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 72 in, Bottom Width 24 in, Platform Depth 72 in, Platform Width 24 in, Overall Height 8 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 6, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Climbing Angle Not Applicable, Step Tread Anti-Fatigue Mat, Color Silver, Finish Satin, Standards ANSI, OSHA Compliant, Includes Ergo Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.