Work Platform, 9 in to 14 in H, 24 in W, 36 in D, Stainless Steel, 800 lb Load Capacity

  • Mfr # 1SAWP2436A8 A9-14 B1 P6

  • Zoro # G6855615


product price:  $1,038.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Platform Height
9 in to 14 in
Platform Width
24 in
Platform Depth
36 in
Overall Height
1 ft 2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1SAWP2436A8 A9-14 B1 P6
Zoro #
G6855615
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
9 in to 14 in
Platform Width
24 in
Platform Depth
36 in
Overall Height
1 ft 2 in
Base Depth
36 in
Base Length
36 in
Base Width
24 in
Bottom Width
24 in
Step Depth
24 in
Step Width
24 in
Platform Height - Maximum
14 in
Overall Height - Maximum
14 in
Platform Height - Minimum
9 in
Height Adjustability
Adjustable Height

Details

Item
Work Platform
Material
Stainless Steel
Color
Natural
Finish
Blasted Satin
Load Capacity
800 lb
Step Tread
Anti-Fatigue Mat
Handrails Included
No
Number of Steps
1
Includes
Ergo Mat
Work Platform Item
Single Step Platform
Number of Guard Rails
0
Ladder Tread
Anti-Fatigue Mat
Standards
ANSI, OSHA Compliant
Number of Legs
4
Platform Style
Quad Access
Series
AWP
Mobility
Stationary
Number of Handrails
0
Folding
Not Foldable
Weight
41 lb
Use Location
Indoor
Assembly
Assembled
Tread Type
Antifatigue Mat
Includes Handrails
Handrails Not Included
Locking Mechanism
No Locking Mechanism
Load Capacity - Maximum
800 lb
Number of Access Sides
1
Exit Direction
Forward, Left, Right, Side Step, Rear

Description

Single Step Platform, Material Stainless Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 36 in, Bottom Width 24 in, Platform Depth 36 in, Platform Width 24 in, Overall Height 1 ft 2 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Climbing Angle Not Applicable, Step Tread Anti-Fatigue Mat, Color Silver, Finish Satin, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.