Shop All Adjustable Work Platforms
Cotterman
Work Platform, Adjustable Height, Steel 5 to 8 In H
Mfr # 1AWP1924A8 A5-8 B1 C2 P1
Zoro # G7134522
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 5 in to 8 in
- Overall Height 8 in
- Material Steel
- Platform Depth 24 in
- Platform Width 19 in
Product Information
- Brand Cotterman
- MFR # 1AWP1924A8 A5-8 B1 C2 P1
- Zoro # G7134522
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 5 in to 8 in |
Overall Height | 8 in |
Platform Depth | 24 in |
Platform Width | 19 in |
Base Depth | 24 in |
Bottom Width | 19 in |
Step Depth | 19 in |
Step Width | 19 in |
Details
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 24 in, Bottom Width 19 in, Platform Depth 24 in, Platform Width 19 in, Overall Height 8 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 19 in, Step Depth 19 in, Step Tread Anti-Fatigue Mat, Color Yellow, Finish Powder Coated, Standards OSHA and ANSI, Includes Ergo Mat, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1760 lb. Load, Brown Wheel (GB 160/25K)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 400 lb. (1NWJ3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 16 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TFX16)
- VESTIL Chrome Ball Transfer Platform, 40 x 48" (BALL-4048)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2436A3 A6-9 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2424A3 A6-9 B8 C1 P1)
- VINYL WORKS Vinyl Works AFT 24 in. Wide Step Entry System (AFT)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 5"-8"H (AHW-L-2424)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 60"D, Adjusts 5"-8"H (AHW-L-2460)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 5"-8"H (AHW-L-2436)
- Cotterman Work Platforms