Zoro Homepage

Work Platform, Dual Access, Steel, 70 In H

  • Mfr # 7DWP2448RA3B4CC1P6

  • Zoro # G9930261


product price: $1,608.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Work Platform Item
Dual Access Rolling Platform
Platform Height
70 in
Overall Height
8 ft 10 in
Material
Steel
Overall Width
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DWP2448RA3B4CC1P6
Zoro #
G9930261
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Overall Height
8 ft 10 in
Overall Width
28"
Platform Depth
48 in
Platform Width
24 in
Base Depth
123 in
Bottom Width
28 in
Handrail Height
3 ft
Step Depth
7 in
Step Width
24 in
Base Width
28 in
Base Length
123 in
Platform Height - Maximum
5.8 ft
Overall Height - Maximum
8.8 ft
Height Adjustability
Fixed Height

Details

Item
Mobile Work Platform
Work Platform Item
Dual Access Rolling Platform
Material
Steel
Color
Gray
Load Capacity
800 lb
Handrails Included
Yes
Step Tread
Serrated
Finish
Powder Coated
Number of Guard Rails
6
Standards
ANSI, OSHA Compliant
Climbing Angle
59 Degrees
Includes
2-1/2 in Rubber Pads
Platform Style
Dual Access
Ladder Tread
Serrated
Number of Legs
4
Number of Steps
7
Ladder Actuation
Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Series
DWP
Weight
298 lb
Number of Access Sides
2
Folding
Not Foldable
Use Location
Indoor
Number of Handrails
2
Tread Type
Serrated
Locking Mechanism
Foot-Activated Step Lock
Assembly
Partially Assembled
Mobility
Rolling
Load Capacity - Maximum
800 lb
Includes Handrails
Handrails Included

Description

Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 70 in, Load Capacity 800 lb, Base Depth 123 in, Bottom Width 28 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 8 ft 10 in, Handrail Height 3 ft, Number of Guard Rails 6, Number of Legs 4, Number of Steps 7, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant, Includes 2-1/2 in Rubber Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.