Coxreels
75 ft. 12/3 Retractable Cord Reel 1 Outlets 120VAC Voltage
Mfr # PC19-7512-A
Zoro # G6083843
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Retractable Cord Length 75 ft
- Wire Size 12 AWG
- Feeder Cord Ending Grounding Plug
- Reel Color Blue
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 7616Br Crank Arm For Modutrol (7616BR)
- DIGITAL DELIGHTS 12 in. 4 TR Outlet Hardwired Plug Strip; White (DI1539090)
- CARLON Coupling Conduit Pvc Sch40 3In (E940LR/CTN)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANL2)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- COXREELS 35 ft. 12/3 Retractable Cord Reel 20.0 Amps 2 Outlets 120VAC Voltage (PC13-3512-F)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 20.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5012-A)
- COXREELS 250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage (1125PCL-8M-C)
- COXREELS 30 ft. 12 Power Cord Reel 1 Outlets (PC10-3012-A)
- COXREELS 100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC24-0016-A)
- LUMAPRO 150 ft. 14/3 Cord Storage Reel 0 Outlets (6YF66)
- Coxreels Extension Cords & Power Strips