Shop All Cord Reels
Coxreels
50 ft. 16/3 Retractable Cord Reel 1 Outlets 120VAC Voltage
Mfr # PC13-5016-A
Zoro # G6083922
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Retractable Cord Length 50 ft
- Wire Size 16 AWG
- Feeder Cord Ending Grounding Plug
- Reel Color Blue
Product Information
- Brand Coxreels
- MFR # PC13-5016-A
- Zoro # G6083922
- Country of Origin United States
- Category Cord Reels
Dimensions
Retractable Cord Length | 50 ft |
Wire Size | 16 AWG |
Overall Depth | 8 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Overall Height | 14 7/8 in |
Overall Width | 13 1/2 in |
Feeder Cord Length | 5 ft |
Cord Length | 50 ft. |
Base Size | 5" x 6" |
Overall Dimensions | 8.5"(W) x 14.88"(H) x 13"(L) |
Mounting Pattern Size | 3" x 5" |
Length | 50' |
Details
Description
Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Single Industrial Connector, Retractable Cord Length 50 ft, Reel Color Blue, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 1, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C313)
- MERSEN UL Class Fuse, A70QS Series, Fast-Acting, 40A, 700V AC, Non-Indicating (A70QS40-4)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Cushion, PK50 (COL1409Z1)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 60.00x36.00x12.00, Aluminum (A60H3612ALLP)
- COXREELS 100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC24-0016-A)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC19-7512-A)
- COXREELS 50 ft. 12/3 Spring Driven Cord Reel 1 Outlets (EZ-PC13-5012-X)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-12)
- COXREELS 30 ft. 12 Power Cord Reel 1 Outlets (PC10-3012-A)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- FLEXZILLA PRO 60 ft.12/3 AWG SJTOW15AAmps125VVoltage (FZ8120603)
- Coxreels Extension Cords & Power Strips