Coxreels
50 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage
Mfr # PC13-5012-A
Zoro # G6083581
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Retractable Cord Length 50 ft
- Wire Size 12 AWG
- Feeder Cord Ending Grounding Plug
- Reel Color Blue
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 750VA Rating (CE750B010)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24D018)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 6A, 600V AC, Indicating (TCF6)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- COXREELS 300 ft. Cord Storage Reel 0 Outlets (112Y-4)
- COXREELS 30 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (PC10-3012-B)
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage (PC10-3012-X)
- COXREELS 250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage (1125PCL-8M-C)
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC10-3016-A)
- LUMAPRO Extension Cord Reel, 14 AWG, 30 ft, 13 A, SJTW, 125V AC, NEMA 5-15, Single Connector, Yellow (436G97)
- Coxreels Cord Reels