Cord Reel With Hand Lamp, Spring Retracted, NEMA 5-20R, 12 AWG, Blue Reel Color, 50 ft Length

  • Mfr # EZ-PC13-5012-A

  • Zoro # G505661680


product price:  $1,014.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
50 ft
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-20R
Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EZ-PC13-5012-A
Zoro #
G505661680
UPC #
674255921368
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
12 AWG
Base Size
5" x 6"
Mounting Pattern Size
3" x 5"
Overall Dimensions
8.5"(W) x 14.88"(H) x 13.5"(L)

Details

Item
Cord Reel With Hand Lamp
Winding Method
Spring Retracted
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-20R
Reel Color
Blue
Cord Color
Black
Tension Method
Ratchet Lock
Max. Amps
20A
Hose
Yes
Volts
115

Description

Safety series spring rewind power cord reel: single industrial receptacle, 50' cord, 12 awg ez-coil rewind safety system; no electricity required; cartridge-style spring motor; powder painted steel construction; adjustable arm guide; 8-position locking ratchet. 4-roller hose guide; multiple mounting positions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.