Shop All Spring Return Hose Reels
Coxreels
Spring Return Fuel Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi
Mfr # TSHL-N-635-BXN
Zoro # G1174428
original price:
$737.03
8% off
new price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1 in
- Hose Length 35 ft
Product Information
- Brand Coxreels
- MFR # TSHL-N-635-BXN
- Zoro # G1174428
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 35 ft |
Overall Length | 24 in |
Overall Width | 10 in |
Overall Height | 25 1/2 in |
Details
Description
Spring Return Fuel Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1 in, Hose Length 35 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Industrial Air Plug, 1/4" FNPT, PK250 (728BK)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-175 SST)
- ENERPAC A128, 5 ton RC Cylinder Attachment, Rubber Flex-Head (A128)
- SPEEDAIRE In Line Lubricator, 3/8In, 36 cfm, 200 psi (20Z885)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi (TMPL-N-4100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 3,000 psi (TMP-N-3100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (TSHL-N-4100)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-325-325)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (C-LP-350-350)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-P-LP-450)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 50 psi (F7925 OLP)
- Coxreels Spring Return Hose Reels