Zoro Homepage

5 Blades, 3 Speeds, 120V/60 Hz, 52 in W

  • Mfr # END52WW5PC1

  • Zoro # G100025269


product price: $264.10
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Number of Speeds
3
Voltage
120V/60 Hz
Width
52 in
Includes
Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
END52WW5PC1
Zoro #
G100025269
UPC #
647881189334
Country of Origin
China

Dimensions

Width
52 in
Height
20.41 in

Details

Number of Blades
5
Number of Speeds
3
Voltage
120V/60 Hz
Includes
Bulb
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Pull Chain
Mount Type
Dual Mount (Flat or Angled Ceiling)
Watts
9W
Finish
White
Blade Finish
White
Material
Aluminum; Glass; ABS; Silicon; Steel; Copper
High CFM
5323 cfm
Blade Pitch
12°

Description

52" Enduro Plastic with Light Kit Ceiling Fan in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.