Ball Pein Hammer, Hickory, 4 Oz
Mfr # 9-38461
Zoro # G4007105
product price:Â $11.53
/eaKey Features
Head Weight (Oz.)
4.0
Handle
Hickory
Head Weight (Lb.)
1/4
Overall Length (In.)
10 1/4 in
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9-38461
Zoro #
G4007105
UPC #
051218151114
Country of Origin
Unknown
Dimensions
Overall Length (In.)
10 1/4 in
Head Dia. (In.)
1 in
Details
Item
Ball Pein Hammer
Head Weight (Oz.)
4.0
Handle
Hickory
Head Weight (Lb.)
1/4
Tether Capable
Tether Capable
Meets/Exceeds
ANSI Standards
Head Material
Forged Steel
Tether Style
Tether Capable
Description
Ball Pein Hammer, Head Material Forged Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.