Hammer, Hickory, 12 In, 12 oz.

  • Mfr # 9-38464

  • Zoro # G4218225


product price:  $12.66
/ea

Key Features

Type
Ball Pein
Head Weight (Oz.)
12.0
Handle
Hickory
Head Weight (Lb.)
3/4
Overall Length (In.)
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9-38464
Zoro #
G4218225
UPC #
051218154115
Country of Origin
Unknown

Dimensions

Overall Length (In.)
12
Overall Length
12"

Details

Item
Hammer
Type
Ball Pein
Head Weight (Oz.)
12.0
Handle
Hickory
Head Weight (Lb.)
3/4
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Material
Steel
Tether Style
Tether Capable
Head Weight
12 oz.

Description

Hammer, Head Weight 12 oz., Overall Length 12 In., Head Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.