Shop CRAFTSMAN
See all product information
Create Account
Hex Keys
Mfr # CMHT26032
Zoro # G224223985
product price:Â
$
38.19
/ea
Key Features
Series
Overdrive
Handle Color
Gray, Red
Container Type
Organizer
Number of Tips
9
Includes
1/4 in. T-Handle, 1/8 in. T-Handle, 3/16 in. T-Handle, 3/32 in. T-Handle, 3/8 in. T-Handle, 5/16 in. T-Handle, 5/32 in. T-Handle, 5/64 in. T-Handle, 7/32 in. T-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT26032
- Zoro #
- G224223985
- UPC #
- 0198706035119
- Country of Origin
- Viet Nam
Dimensions
- Tip Size
- 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in
Details
- Item
- Hex Key Set
- Series
- Overdrive
- Handle Color
- Gray, Red
- Container Type
- Organizer
- Number of Tips
- 9
- Includes
- 1/4 in. T-Handle, 1/8 in. T-Handle, 3/16 in. T-Handle, 3/32 in. T-Handle, 3/8 in. T-Handle, 5/16 in. T-Handle, 5/32 in. T-Handle, 5/64 in. T-Handle, 7/32 in. T-Handle
- Number of Pieces
- 9
- Corrosion-Resistance
- Corrosion-Resistant
- Handle Shape
- T-Handle
- Measurement Type
- SAE
- Grip Style
- Ergonomic
Description
Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 9, Organizer, 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.