Shop CRAFTSMAN
See all product information
Create Account
LOPPER
- Mfr # CMCCSL621B
- Zoro # G123523902
product price:Â
$
133.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cutting Capacity
4 in
Application
Multipurpose
Lock Type
Latch
Blade Length
6 in
Includes Cushioned Grip
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCCSL621B
- Zoro #
- G123523902
- UPC #
- 0885911705004
- Country of Origin
- China
Dimensions
- Blade Length
- 6 in
- Overall Length
- 24.38 in
Details
- Item
- Lopper
- Cutting Capacity
- 4 in
- Application
- Multipurpose
- Lock Type
- Latch
- Includes Cushioned Grip
- Yes
- Blade Material
- Steel
- Features
- Compact Design, Easy Grab, Large Cuts, One Easy Motion
- Handle Material
- Plastic
Description
Lopper, Application Multipurpose, Blade Length 6 in, Blade Material Steel, Cutting Capacity 4 in, Features Compact Design, Easy Grab, Large Cuts, One Easy Motion, Handle Material Plastic, Includes Cushioned Grip Yes, Lock Type Latch, Overall Length 24.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.